Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 1/5 hp, 29 1/2 in H

  • Mfr # FPHFR48A3D

  • Zoro # G716153608


product price: $3,989.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Liquid Line Size
3/8 in
Overall Width
38 3/8 in
Standards
AHRI Certified, Energy Star Cold Climate Certified, ETL Listed
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFR48A3D
Zoro #
G716153608
UPC #
724587449631
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Overall Width
38 3/8 in
Suction Line Size
3/4 in
Coil Drain Connection Size
3/4 in
Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Overall Depth
38 3/8 in
Overall Height
29 1/2 in

Details

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
AHRI Certified, Energy Star Cold Climate Certified, ETL Listed
Housing Material
Steel
Item
Air Handler
Frequency
60 Hz
Nameplate Voltage
208-230V AC
Refrigerant Type
R454B
Maximum Airflow
4,820 cfm
Current
21.2 A
Phase
1
Refrigerant Pre-Charged
Yes
Number of Speeds
Variable
Nominal Air Capacity
4 ton
Nominal Cooling Capacity (Tons)
4 ton
Refrigerant Capacity
169.3 oz
Drive Type
Direct Drive
Motor Type
Brushless DC
Expansion Device Type
Expansion Valve
Fuse Rating
50 A
Motor Horsepower
1/5 hp
Electric Heater Compatible
Yes
Coil Connection Type
Flared
Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Nominal Cooling Capacity (BtuH)
48,000 BtuH

Description

Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 4,820 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 21.2 A, Frequency 60 Hz, Motor Horsepower 1/5 hp, Motor Type Brushless DC, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width Not Applicable, Supply Opening Depth Not Applicable, Return Air Opening Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.