Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 3/4 hp, 55 1/2 in H

  • Mfr # WFH48Y223D

  • Zoro # G016042329


product price: $1,949.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Refrigerant Capacity
137.6 oz
Nominal Cooling Capacity (BtuH)
48,000 BtuH
Motor Horsepower
3/4 hp
Liquid Line Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFH48Y223D
Zoro #
G016042329
UPC #
724587449419
Country of Origin
China

Dimensions

Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Liquid Line Size
3/8 in
Supply Opening Width
24 in
Overall Depth
24 in
Coil Drain Connection Size
3/4 in
Filter Size
22 in W x 20 in H
Return Air Opening Width
22 in
Overall Height
55 1/2 in
Overall Width
22 in
Return Air Opening Depth
2 in
Supply Opening Depth
2 1/4 in
Suction Line Size
3/4 in

Details

Refrigerant Capacity
137.6 oz
Nominal Cooling Capacity (BtuH)
48,000 BtuH
Motor Horsepower
3/4 hp
Nominal Air Capacity
4 ton
Current
5.4 A
Expansion Device Type
Expansion Valve
Electric Heater Compatible
Yes
Nameplate Voltage
208-230V AC
Maximum Airflow
1,706 cfm
Housing Material
Steel
Motor Type
Electronically Commutated
Refrigerant Pre-Charged
Yes
Fuse Rating
10 A
Frequency
60 Hz
Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA
Nominal Cooling Capacity (Tons)
4 ton
Number of Speeds
Variable
Drive Type
Direct Drive
Item
Air Handler
Phase
1
Standards
Energy Star Cold Climate
Refrigerant Type
R454B
Coil Connection Type
Braze on pipes
Discharge Position
Multiposition

Description

Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,706 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 5.4 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 24 in, Supply Opening Depth 2 1/4 in, Return Air Opening Width 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.