Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Handler, 7/8 hp, 46 1/8 in H

  • Mfr # FPHFA36A3D

  • Zoro # G816153591


product price: $1,629.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Nominal Cooling Capacity (BtuH)
36,000 BtuH
Discharge Position
Multiposition
Fuse Rating
50 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFA36A3D
Zoro #
G816153591
UPC #
724587449655
Country of Origin
China

Dimensions

Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts
Overall Depth
21 5/8 in
Supply Opening Width
19 5/8 in
Coil Drain Connection Size
3/4 in
Liquid Line Size
3/8 in
Suction Line Size
5/8 in
Supply Opening Depth
2 in
Return Air Opening Width
21 5/8 in
Filter Size
22 in W x 20 in H
Return Air Opening Depth
2 7/8 in
Overall Height
46 1/8 in
Overall Width
19 5/8 in

Details

Nominal Cooling Capacity (BtuH)
36,000 BtuH
Discharge Position
Multiposition
Fuse Rating
50 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Current
14 A
Standards
AHRI Certified, Energy Star Cold Climate Certified, ETL Listed
Housing Material
Steel
Expansion Device Type
Expansion Valve
Phase
1
Coil Connection Type
Flared
Refrigerant Capacity
112.9 oz
Item
Air Handler
Nominal Air Capacity
3 ton
Motor Type
Electronically Commutated
Maximum Airflow
1,118 cfm
Refrigerant Pre-Charged
Yes
Nameplate Voltage
208-230V AC
Number of Speeds
Variable
Electric Heater Compatible
Yes
Nominal Cooling Capacity (Tons)
3 ton
Drive Type
Direct Drive
Refrigerant Type
R454B
Motor Horsepower
7/8 hp
Frequency
60 Hz
Compatible Heater Manufacturer Part Number
AUX10KWA, AUX15KWA, AUX20KWA, AUX5KWA, AUX7KWA

Description

Air Handler, Nominal Cooling Capacity (Tons) 3 ton, Maximum Airflow 1,118 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 14 A, Frequency 60 Hz, Motor Horsepower 7/8 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 5/8 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 19 5/8 in, Supply Opening Depth 2 in, Return Air Opening Width 21 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.