Zoro Homepage

Air Handler, 7/8 hp, 55 1/2 in H

  • Mfr # FPHFA48A3D

  • Zoro # G016153636


product price: $2,259.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Suction Line Size
3/4 in
Supply Opening Depth
2 in
Maximum Airflow
1,600 cfm
Housing Material
Steel
Electric Heater Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFA48A3D
Zoro #
G016153636
UPC #
724587449648
Country of Origin
China

Dimensions

Suction Line Size
3/4 in
Supply Opening Depth
2 in
Return Air Opening Depth
2 1/4 in
Return Air Opening Width
24 1/8 in
Overall Width
22 in
Supply Opening Width
22 in
Liquid Line Size
3/8 in
Overall Depth
22 in
Filter Size
22 in W x 20 in H
Coil Drain Connection Size
3/4 in
Overall Height
55 1/2 in
Manufacturer Warranty Length
10 yr Compressor, 7 yr Parts

Description

Air Handler, Nominal Cooling Capacity (Tons) 4 ton, Maximum Airflow 1,600 cfm, Nameplate Voltage 208-230V AC, Phase 1, Current 18.8 A, Frequency 60 Hz, Motor Horsepower 7/8 hp, Motor Type Electronically Commutated, Number of Speeds Variable, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R454B, Refrigerant Pre-Charged Yes, Expansion Device Type Expansion Valve, Supply Opening Width 22 in, Supply Opening Depth 2 in, Return Air Opening Width 24 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.