Zoro Homepage

Breeze(TM) Accessory Heater Kit

  • Mfr # AUX7KW

  • Zoro # G612483748


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Overall Depth
23 1/2 in
High Temperature Limit Included
Yes
Wattage Output
7.5 kW
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUX7KW
Zoro #
G612483748
UPC #
724587446067
Country of Origin
China

Dimensions

Overall Depth
23 1/2 in
Overall Width
15 3/4 in
Overall Height
11 3/4 in

Details

Item
Breeze(TM) Accessory Heater Kit
Phase
1
High Temperature Limit Included
Yes
Wattage Output
7.5 kW
Includes
Blower Motor
Compatible Manufacturer Part Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Product Type
Electric Heater Kit
Heating Element Material
Steel
Circuit Breaker Included
Yes
Nameplate Voltage
230/208V AC
Compatible with Manufacturer Model Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Compatible Manufacturer Model Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Compatible with Manufacturer Model No.
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Compatible with Mfr. Model No.
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
For Use with Mfr Model Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
For Use With Mfr. Model Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Compatible Pump Manufacturer Part Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C
Compatible Mfr. Model Number
WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C

Description

Breeze(TM) Accessory Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 230/208V AC, Phase 1, Wattage Output 7.5 kW, Compatible with Grainger Part Number 822CU1, 822CU2, 822CU3, 822CU4, Compatible with Manufacturer Model Number WFH24Z193C, WFH36Z193C, WFH48Z223C, WFH60Z223C, Heating Element Material Steel, Circuit Breaker Included Yes, High Temperature Limit Included Yes, Overall Height 11 3/4 in, Overall Width 15 3/4 in, Overall Depth 23 1/2 in, Includes Blower Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.