Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Grille, 1 in H, 1 in W, Metal

  • Mfr # FPCG0912A

  • Zoro # G816555890


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Floating Air Pro-X
Height
1 in
Length
1 in
Material
Metal
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCG0912A
Zoro #
G816555890
UPC #
724587449334
Country of Origin
China

Dimensions

Height
1 in
Length
1 in
Width
1 in

Details

Compatible Series
Floating Air Pro-X
Material
Metal
Item
Decorative Grille
Compatible Brand
Friedrich
Compatible Manufacturer Model Number
FPHC093D, FPHC123D, FPHFC09A3D, FPHFC12A3D
For Use With
Heat Pump

Description

Decorative Grille, For Use With Heat Pump

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.