Decorative Grille, 1 in H, 1 in W, Metal

  • Mfr # FPCG182436A

  • Zoro # G316555888


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Friedrich
Width
1 in
Compatible Series
Floating Air Pro-X
Length
1 in
Compatible Manufacturer Model Number
FPHC183D, FPHC243D, FPHC363D, FPHFC18A3D, FPHFC24A3D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCG182436A
Zoro #
G316555888
UPC #
724587449327
Country of Origin
China

Dimensions

Width
1 in
Length
1 in
Height
1 in

Details

Compatible Brand
Friedrich
Compatible Series
Floating Air Pro-X
Item
Decorative Grille
Compatible Manufacturer Model Number
FPHC183D, FPHC243D, FPHC363D, FPHFC18A3D, FPHFC24A3D
Material
Metal
For Use With
Heat Pump

Description

Decorative Grille, For Use With Heat Pump

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.