Zoro Homepage

Electric Heater Kit, 10 kW, Steel

  • Mfr # AUX10KWA

  • Zoro # G616555748


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Compatible Pump Manufacturer Part Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Circuit Breaker Included
No
Current
3.3/6.8 A
Frame Material
Steel
Product Type
Electric Heater Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUX10KWA
Zoro #
G616555748
UPC #
724587449822
Country of Origin
China

Dimensions

Overall Width
15 3/4 in
Overall Depth
23 1/2 in
Overall Height
11 3/4 in

Details

Compatible Pump Manufacturer Part Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Circuit Breaker Included
No
Current
3.3/6.8 A
Frame Material
Steel
Item
Electric Heater Kit
Product Type
Electric Heater Kit
Standards
UL Certified
Phase
1
High Temperature Limit Included
Yes
Electrical Connection
Plug-In Wiring Harness
Compatible with Brand
Friedrich
Compatible Mfr. Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible Manufacturer Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Wattage Output
10 kW
Compatible with Series
Breeze Premier, Breeze Select
Compatible with Manufacturer Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible with Manufacturer Model No.
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Nameplate Voltage
208/230V AC
Compatible with Mfr. Model No.
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
For Use with Mfr Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible Manufacturer Part Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Heating Element Material
Steel

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/230V AC, Phase 1, Current 3.3/6.8 A, Wattage Output 10 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 873RP2, 873RP3, 873RP4, 873RP5, 875GV2, 875GV3, 875GV4, 875GV5, Compatible with Brand Friedrich, Compatible with Manufacturer Model Number FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D, Heating Element Material Steel

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.