Zoro Homepage

Electric Heater Kit, 20 kW, Steel

  • Mfr # AUX20KWA

  • Zoro # G716555761


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Friedrich
Overall Depth
23 1/2 in
Compatible with Manufacturer Model No.
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Phase
1
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUX20KWA
Zoro #
G716555761
UPC #
724587449846
Country of Origin
China

Dimensions

Overall Depth
23 1/2 in
Overall Width
15 3/4 in
Overall Height
11 3/4 in

Details

Compatible with Brand
Friedrich
Compatible with Manufacturer Model No.
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Item
Electric Heater Kit
Phase
1
For Use with Mfr Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible Pump Manufacturer Part Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Electrical Connection
Plug-In Wiring Harness
Compatible Manufacturer Part Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible Manufacturer Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Compatible with Mfr. Model No.
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Nameplate Voltage
208/230V AC
Product Type
Electric Heater Kit
Compatible with Manufacturer Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Heating Element Material
Steel
Compatible with Series
Breeze Premier, Breeze Select
Circuit Breaker Included
No
High Temperature Limit Included
Yes
Standards
UL Certified
Compatible Mfr. Model Number
FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D
Wattage Output
20 kW
Current
3.3/6.8 A
Frame Material
Steel

Description

Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/230V AC, Phase 1, Current 3.3/6.8 A, Wattage Output 20 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 873RP2, 873RP3, 873RP4, 873RP5, 875GV2, 875GV3, 875GV4, 875GV5, Compatible with Brand Friedrich, Compatible with Manufacturer Model Number FPHFA18A3D, FPHFA24A3D, FPHFA36A3D, FPHFA48A3D, WFH24Y193D, WFH36Y193D, WFH48Y223D, WFH60Y223D, Heating Element Material Steel

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.