Zoro Homepage

Filter Bracket, 1/2 in W

  • Mfr # KMFB1PK

  • Zoro # G304218030


product price: $13.19
/ea

Key Features

Air Filter Item
Filter Bracket
Actual Height
5 1/2 in
Height
6 in
Common Applications
General Use
Nominal Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMFB1PK
Zoro #
G304218030
UPC #
724587440553
Country of Origin
Mexico

Dimensions

Actual Height
5 1/2 in
Height
6 in
Nominal Width
1 in
Nominal Height
6 in
Actual Depth
3 1/2 in
Actual Width
1/2 in
Nominal Depth
4 in
Width
1 in
Depth
4 in

Details

Item
Filter Bracket
Air Filter Item
Filter Bracket
Common Applications
General Use
For Use With (Systems)
Friedrich Models
Includes
Installed Friedrich Unit
Compatible Brand
Friedrich

Description

Filter Bracket, 6 in Height, 1 in Width, 4 in Depth, Includes Installed Friedrich Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.