Zoro Homepage

Filter Bracket, 2 1/2 in H, 8 in W, PK2

  • Mfr # VPFK1824U

  • Zoro # G206350685


product price: $53.49
/pk 2, $26.75/ea
Sold in multiples of 24 for $1,283.76

Key Features

For Use With
Vertical Packaged Air Conditioner
Depth
9 in
Width
8 in
Material
Metal
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPFK1824U
Zoro #
G206350685
UPC #
724587441895
Country of Origin
Mexico

Dimensions

Depth
9 in
Width
8 in
Height
2 1/2 in
Length
9 in

Details

Item
Adjustable Filter Bracket
For Use With
Vertical Packaged Air Conditioner
Material
Metal
Requires
BTU Vert-I-Pak
Compatible Brand
Friedrich

Description

Adjustable Filter Bracket, For Use With Vertical Packaged Air Conditioner, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.