Filter Bracket, 3 1/2 in D, 5 1/2 in H
Mfr # KMFBQ1PK
Zoro # G606350728
product price: $11.89
/pk 2, $5.95/eaKey Features
For Use With
Window Air Conditioner
Height
5 1/2 in
Width
1/2 in
Material
Metal
Depth
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMFBQ1PK
Zoro #
G606350728
UPC #
724587440546
Country of Origin
Mexico
Dimensions
Height
5 1/2 in
Width
1/2 in
Depth
3 1/2 in
Length
3 1/2 in
Details
Item
Filter Bracket
For Use With
Window Air Conditioner
Material
Metal
Requires
Installed Friedrich Kuhl "Q"Chassis Series Window Air Conditioner
Compatible Brand
Friedrich
Compatible Series
Q
Description
Filter Bracket, For Use With Window Air Conditioner, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.