This item is Discontinued.

Friedrich Friedrich Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 7,700 BTU, 115V KEQ08A11A

Friedrich Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 7,700 BTU, 115V (Discontinued)

  • Mfr # KEQ08A11A
  • Zoro # G902663362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEQ08A11A
Zoro #
G902663362
UPC #
724587436594
Country of Origin
United States

Description

FRIEDRICH KUHL Q-SERIES COMMERCIAL GRADE WINDOW/WALL AC - COOL + ELEC. HEAT - 7.7K BTU - 115V UNMATCHED FOR QUALITY, EASE AND CONTROL, EVERYTHING ABOUT KUHL® LEADS THE CATEGORY. OUR NEW 2019 SMART MODELS HAVE INTEGRATED WI-FI CONTROL THROUGH FRIEDRICH CONNECTTM, AND ARE VOICE COMMAND COMPATIBLE. FROM THE COMMERCIAL-GRADE, 20-GAUGE STEEL CABINET AND FULLY ENCLOSED FAN MOTORS TO ITS UNRIVALED QUIETMASTER TECHNOLOGY, KUHL REPRESENTS A NEW STANDARD IN ROOM AIR CONDITIONERS. 6,000 - 35,000 BTU/HR. COOLING ONLY, HEAT PUMPS AND COOLING + ELECTRIC HEAT MODELS. QUIETMASTER TECHNOLOGY ENGINEERED FOR QUIET PERFORMANCE WITH SUPERIOR COMPONENTS. AS MUCH AS 45% QUIETER THAN COMPETITOR'S PRODUCTS. STEEL INNER WALL AND EXTRA DENSE INSULATION BLOCKS OUTDOOR NOISE. VIBRATION ISOLATING DESIGN AND COMPONENTS REDUCE OPERATING NOISE. PRECISION ENGINEERING DELIVERS MAXIMUM AIR FLOW AND AIR DISPERSION AT LOW SOUND LEVELS. SMART WI-FI CONTROL WITH VOICE COMMAND HOME OR AWAY, YOU'RE IN CONTROL WITH THE FRIEDRICH CONNECTTM APP. INTEGRATED WI-FI CONTROL FROM YOUR SMARTPHONE AND VOICE COMMAND COMPATIBLE. NEW INTUITIVE PLATFORM. SIMPLIFIED 7-DAY PROGRAMMABILITY. WITH OUR ADVANCED GROUPING PROGRAM, YOU CAN CONTROL MULTIPLE UNITS TO WORK INDEPENDENTLY OR AS A SINGLE SYSTEM. YOU CAN EVEN INVITE OTHER USERS TO MANAGE ONE OR MORE OF YOUR UNITS. COMMERCIAL GRADE QUALITY & DURABILITY SUPERIOR COMPONENTS AND CONSTRUCTION. ATTENTION TO EVERY DETAIL. EVERY ASPECT OF KUHL IS ULTRA-PREMIUM, OUTSIDE AND IN, DOWN TO THE TINIEST COMPONENT. CONSTRUCTED WITH ONLY THE FINEST-QUALITY MATERIALS, KUHL IS EXTREMELY DURABLE AND DESIGNED TO WITHSTAND TOUGH USE IN VIRTUALLY ANY COMMERCIAL SETTING. BREATHE EASIER KUHL UNITS ARE DESIGNED WITH DUAL FILTRATION TECHNOLOGY TO FILL YOUR HOME WITH CLEANER INDOOR AIR. A WASHABLE ANTIMICROBIAL AIR FILTER AND CHECK FILTER REMINDER WILL HELP YOU MAINTAIN THAT FRESH CLEAN AIR FEEL. EARTH FRIENDLY FRIEDRICH'S COMMITMENT TO ENVIRONMENT-FRIEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.