Zoro Homepage

Insulated Wall Sleeve, 42 In. W

  • Mfr # PDXWSA

  • Zoro # G0413366


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Height
16 in
Depth
13 3/4 in
Color
Cool Gray
Includes
Weather Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDXWSA
Zoro #
G0413366
UPC #
724587429022
Country of Origin
United States

Dimensions

Width
42 in
Height
16 in
Depth
13 3/4 in

Details

Item
Wall Sleeve
Color
Cool Gray
Includes
Weather Panel
Material
Steel
For Use With
Packaged Terminal Air Conditioner
Compatible Brand
Friedrich

Description

Wall Sleeve, Material Steel, For Use With Packaged Terminal Air Conditioner, Height 16 in, Width 42 in, Depth 13 3/4 in, Includes Weather Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.