Internal Drain Kit
Mfr # IDK
Zoro # G1568156
product price: $40.35
/eaKey Features
For Use With
Through-the-Wall Air Conditioner
Height
1 in
Material
Plastic
Width
4 in
Compatible Brand
Friedrich
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDK
Zoro #
G1568156
UPC #
724587120158
Country of Origin
Mexico
Dimensions
Height
1 in
Width
4 in
Length
5 in
Details
Item
Internal Drain Kit
For Use With
Through-the-Wall Air Conditioner
Material
Plastic
Compatible Brand
Friedrich
Compatible Series
WallMaster
Compatible Manufacturer Model Number
WCVT10B10A, WCVT10B30A, WCVT12B10A, WCVT12B30A, WCVT16B30A, WHVT14B33A
Description
Internal Drain Kit, For Use With Through-the-Wall Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.