Kuhl AC Filter, Polyester, PK3
Mfr # KWCFS
Zoro # G4466147
product price: $29.69
/pk 3, $9.90/eaKey Features
For Use With
All KCS, KES and KHS Kühl Commercial Grade Models
Includes
(3) Carbon Filters
Width
17 1/4 in
For Use With Mfr. Model Number
ES12N-3, ES15-3, SS08M10, SS10M10, SS12, SS12-3, SS14, SS15-3
Product Type
Air Filter Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KWCFS
Zoro #
G4466147
UPC #
724587427370
Country of Origin
Mexico
Dimensions
Width
17 1/4 in
Actual Width
17 1/4 in
Nominal Width
17.25 in
Details
Item
Air Filter Pad
For Use With
All KCS, KES and KHS Kühl Commercial Grade Models
Includes
(3) Carbon Filters
For Use With Mfr. Model Number
ES12N-3, ES15-3, SS08M10, SS10M10, SS12, SS12-3, SS14, SS15-3
Product Type
Air Filter Pad
Performance Rating
MERV 6
Media Material
Polyester
For Use With (Systems)
ES12N-3, ES15-3, SS08M10, SS10M10, SS12, SS12-3, SS14, SS15-3
Description
Air Filter Pad, Performance Rating MERV 6, For Use With (Systems) ES12N-3, ES15-3, SS08M10, SS10M10, SS12, SS12-3, SS14, SS15-3, Media Material Polyester, Nominal Width 17.25 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.