Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuhl Mount Kit, 16-3/8 in.W, Metal/Plastic

  • Mfr # KWIKMB

  • Zoro # G3308816


product price: $71.19
/ea

Key Features

For Use With
Window Air Conditioner
Material
Metal, Plastic
Depth
2 1/2 in
Height
32 1/4 in
Width
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWIKMB
Zoro #
G3308816
UPC #
724587433043
Country of Origin
Mexico

Dimensions

Depth
2 1/2 in
Height
32 1/4 in
Width
16 3/8 in
Length
2 1/2 in

Details

Item
Window Mount Kit
For Use With
Window Air Conditioner
Material
Metal, Plastic
Includes
Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
Compatible Brand
Kuhl
Compatible Manufacturer Model Number
KCVM14B10A, KCVM18B30A, KCVM24B30A, KHVM24B34A

Description

Window Mount Kit, For Use With Window Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.