Shop FRIEDRICH
See all product information
Create Account
Kuhl Mount Kit, 2-1/2 in. Depth, Metal/Plastic
- Mfr # KWIKLB
- Zoro # G3308825
product price:Â
$
94.59
/ea
Key Features
For Use With
Window Air Conditioner
Width
16 3/8 in
Depth
2 1/2 in
Height
32 1/4 in
Includes
Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KWIKLB
- Zoro #
- G3308825
- UPC #
- 724587433050
- Country of Origin
- Mexico
- Item
- Window Mount Kit
- For Use With
- Window Air Conditioner
- Includes
- Insulated Side-Curtain Panel, Mounting Brackets, Mounting Hardware, Strip Insulation
- Material
- Metal, Plastic
- Compatible Brand
- Kuhl
- Compatible Manufacturer Model Number
- KCVL28B30A, KCVL36B30A, KEVL36B35A, KHVL28B35A
Description
Window Mount Kit, For Use With Window Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.