
Liquid and Suction Line Set, 25 ft. L
Mfr # T52250
Zoro # G115773742
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Includes
Flare Nuts
Overall Length
25 ft
Insulation Thickness
1/2 in
Line Material
Copper
Insulation Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T52250
Zoro #
G115773742
UPC #
724587444490
Country of Origin
United States
Dimensions
Overall Length
25 ft
Insulation Thickness
1/2 in
Suction Line Connection Size
5/8 in
Suction Line Diameter
5/8 in
Liquid Line Connection Size
1/4 in
Liquid Line Diameter
3/8 in
Details
Includes
Flare Nuts
Item
Liquid and Suction Line Set
Line Material
Copper
Insulation Color
Black
Liquid Line Connection Type
Flare
Insulation
Both Lines Insulated
Cooling Capacity - Maximum
36,000 BtuH
Product Type
Liquid and Suction Line Set
Insulation Material
Elastomeric
Connection Material
Copper
Suction Line Connection Type
Flare
Description
Liquid and Suction Line Set,25 ft. L
Restrictions
This item has been restricted from sale in the following states:
QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.