Zoro Homepage

Liquid and Suction Line Set, 25 ft. L

  • Mfr # T53250

  • Zoro # G415773763


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 ft
Includes
Flare Nuts
Suction Line Connection Size
5/8 in
Liquid Line Connection Type
Flare
Product Type
Liquid and Suction Line Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T53250
Zoro #
G415773763
UPC #
724587444506
Country of Origin
United States

Dimensions

Overall Length
25 ft
Suction Line Connection Size
5/8 in
Liquid Line Connection Size
3/8 in
Insulation Thickness
1/2 in
Suction Line Diameter
5/8 in
Liquid Line Diameter
3/8 in

Details

Item
Liquid and Suction Line Set
Includes
Flare Nuts
Liquid Line Connection Type
Flare
Product Type
Liquid and Suction Line Set
Insulation Color
Black
Suction Line Connection Type
Flare
Line Material
Copper
Cooling Capacity - Maximum
36,000 BtuH
Connection Material
Copper
Insulation
Both Lines Insulated
Insulation Material
Elastomeric

Description

Liquid and Suction Line Set,25 ft. L

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.