Zoro Homepage

Liquid and Suction Line Set, 35 ft. L

  • Mfr # T53350

  • Zoro # G715773760


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Includes
Flare Nuts
Overall Length
35 ft
Insulation Color
Black
Suction Line Connection Type
Flare
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T53350
Zoro #
G715773760
UPC #
724587320091
Country of Origin
United States

Dimensions

Overall Length
35 ft
Liquid Line Diameter
3/8 in
Suction Line Diameter
5/8 in
Liquid Line Connection Size
3/8 in
Suction Line Connection Size
5/8 in
Insulation Thickness
1/2 in

Details

Item
Liquid and Suction Line Set
Includes
Flare Nuts
Insulation Color
Black
Suction Line Connection Type
Flare
Connection Material
Copper
Insulation
Both Lines Insulated
Line Material
Copper
Product Type
Liquid and Suction Line Set
Insulation Material
Elastomeric
Cooling Capacity - Maximum
36,000 BtuH
Liquid Line Connection Type
Flare

Description

Liquid and Suction Line Set,35 ft. L

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.