Zoro Homepage

Liquid and Suction Line Set, 35 ft. L

  • Mfr # T63350

  • Zoro # G915773751


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35 ft
Includes
Flare Nuts
Connection Material
Copper
Suction Line Diameter
5/8 in
Insulation Material
Elastomeric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T63350
Zoro #
G915773751
UPC #
724587442113
Country of Origin
United States

Dimensions

Overall Length
35 ft
Suction Line Diameter
5/8 in
Liquid Line Diameter
3/8 in
Insulation Thickness
1/2 in

Details

Item
Liquid and Suction Line Set
Includes
Flare Nuts
Connection Material
Copper
Insulation Material
Elastomeric
Suction Line Connection Type
Flare
Insulation
Both Lines Insulated
Product Type
Liquid and Suction Line Set
Line Material
Copper
Liquid Line Connection Type
Flare
Insulation Color
Black

Description

Liquid and Suction Line Set,35 ft. L

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.