Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid and Suction Line Set, 50 ft. L

  • Mfr # T63500

  • Zoro # G515773755


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Includes
Flare Nuts
Insulation
Both Lines Insulated
Connection Material
Copper
Liquid Line Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T63500
Zoro #
G515773755
UPC #
724587444513
Country of Origin
United States

Dimensions

Overall Length
50 ft
Liquid Line Connection Size
3/8 in
Suction Line Diameter
5/8 in
Suction Line Connection Size
3/4 in
Insulation Thickness
1/2 in
Liquid Line Diameter
3/8 in

Details

Item
Liquid and Suction Line Set
Includes
Flare Nuts
Insulation
Both Lines Insulated
Connection Material
Copper
Product Type
Liquid and Suction Line Set
Cooling Capacity - Maximum
36,000 BtuH
Liquid Line Connection Type
Flare
Suction Line Connection Type
Flare
Insulation Material
Elastomeric
Line Material
Copper
Insulation Color
Black

Description

Liquid and Suction Line Set,50 ft. L

Restrictions

This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.