Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 19000 BtuH

  • Mfr # FPHW183D

  • Zoro # G515773748


product price: $2,439.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Phase
Single
Outdoor Depth
12 1/4 in
Hz
60 Hz
Outdoor Width
33 7/8 in
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW183D
Zoro #
G515773748
UPC #
724587448719
Country of Origin
China

Dimensions

Outdoor Depth
12 1/4 in
Outdoor Width
33 7/8 in
Outdoor Height
25 5/8 in
Indoor Head Height
13 1/4 in
Indoor Head Depth
10 1/8 in
Liquid Line Size
1/4 in
Suction Line Size
1/2 in
Indoor Head Width
45 1/4 in
For Line Length - Minimum
10 ft
Max. Line Length - Total System
98 ft
Manufacturers Warranty Length
7 yr, 10 yr

Details

Phase
Single
Hz
60 Hz
Voltage
208/230V AC
Includes
A2L Sensor
Standards
AHRI Certified, ETL Approved
Cooling Capacity
6,500 BtuH
Item
Mini-Split Air Handler/Condenser
EER
12.95
Operation Mode - HVAC
Cooling/Heating
Watts
1,390 W
Heat Pump Heating Capacity - Minimum
6,500 BtuH
Coverage Area - Minimum
700 sq ft
Power Source
Hardwired
Smart Connectivity
Wi-Fi
Refrigerant Type
R-454B
Compressor Technology
Variable Output (Inverter)
Refrigerant Precharge
53 oz
Control Location
App
Heating Watts
1,426 W
Coverage Area - Maximum
1,000 sq ft
Includes Air Filter
Air Filter Included
Includes Filtration
Air Filtering
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0
Number of Speeds
Variable
Heating Capacity - Heat Pump
19,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Heating Method
Heat Pump
Airflow
382 cfm, 482 cfm, 588 cfm, 647 cfm, 1,942 cfm
Cooling Capacity - Maximum
19,000 BtuH
Indoor Head Mounting
Wall Mount
For Application
ComfortPro
Amps
6.1 A, 6.5 A
Outdoor Sound Level
58 dBA
Programming Capability
Weekly Schedules
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 19,000 BtuH, Heating Watts 1,426 W, Not Applicable SEER, 12.95 EER, 6.1 A, 6.5 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.