Zoro Homepage

Mini-Split Air Hand/Cond, 19000 BtuH

  • Mfr # FSHW183D

  • Zoro # G815773769


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Operation Mode - HVAC
Cooling/Heating
HSPF
9.8 BTU/Wh
EER
12
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSHW183D
Zoro #
G815773769
UPC #
724587448870
Country of Origin
China

Dimensions

Outdoor Width
31 7/8 in
Outdoor Height
23 in
Outdoor Depth
11 in
Liquid Line Size
1/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
1/2 in
Max. Line Length - Total System
35 ft
Indoor Head Depth
10 in
For Line Length - Minimum
15 ft
Indoor Head Height
13 1/4 in
Indoor Head Width
45 1/4 in

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 19,000 BtuH, Heating Watts 1,349 W, Not Applicable SEER, 12 EER, 9.8 BTU/Wh HSPF, 6.4 A, 8.1 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.