Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 24000 BtuH

  • Mfr # FPHC183D

  • Zoro # G315773757


product price: $3,869.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Standards
AHRI Certified, cETL Approved, ETL Approved
EER
12
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Cooling Capacity
4,900 BtuH
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHC183D
Zoro #
G315773757
UPC #
724587448801
Country of Origin
China

Dimensions

Outdoor Height
26 3/8 in
Outdoor Width
33 7/8 in
Outdoor Depth
12 1/4 in
Indoor Head Width
33 1/8 in
Manufacturers Warranty Length
7 yr, 10 yr
For Line Length - Minimum
15 ft
Max. Line Length - Total System
25 ft
Suction Line Size
1/2 in
Indoor Head Height
9 1/4 in
Indoor Head Depth
33 1/8 in
Liquid Line Size
1/4 in

Details

Standards
AHRI Certified, cETL Approved, ETL Approved
EER
12
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Cooling Capacity
4,900 BtuH
Item
Mini-Split Air Handler/Condenser
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
Phase
Single
HSPF
18,000 BTU/Wh
Hz
60 Hz
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Control Type
Electronic
Refrigerant Precharge
56.4 oz
Airflow
1,853 cfm
Coverage Area - Maximum
1,000 sq ft
Compressor Type
Rotary
Heating Capacity - Heat Pump
30,000 BtuH
Includes Air Filter
Air Filter Included
Watts
1,500 W
Indoor Head Mounting
Ceiling Mount
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Seacoast Corrosion Protection
Front and Rear Coil
Outdoor Sound Level
68 dBA
Heat Pump Heating Capacity - Minimum
8,000 BtuH
Coverage Area - Minimum
700 sq ft
Heating Watts
1,560 W
Power Source
Hardwired
Refrigerant Type
R-454B
Includes Filtration
Air Filtering
Control Location
Built-In
Amps
6.3 A, 6.78 A
Heating Method
Heat Pump
Cooling Capacity - Maximum
24,000 BtuH
Programming Capability
Weekly Schedules
For Application
ComfortPro
Number of Speeds
3
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Ceiling Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,900 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 30,000 BtuH, Heating Watts 1,560 W, Not Applicable SEER, 12 EER, 18,000 BTU/Wh HSPF, 6.3 A, 6.78 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.