Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 25000 BtuH

  • Mfr # FPHD183D

  • Zoro # G315773764


product price: $3,869.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
6,500 BtuH
Hz
60 Hz
Outdoor Width
33 7/8 in
EER
11.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHD183D
Zoro #
G315773764
UPC #
724587448757
Country of Origin
China

Dimensions

Outdoor Width
33 7/8 in
Outdoor Depth
12 1/4 in
Outdoor Height
26 3/8 in
Indoor Head Width
31 1/2 in
Indoor Head Depth
27 1/2 in
Liquid Line Size
1/4 in
Max. Line Length - Total System
25 ft
Indoor Head Height
9 5/8 in
Suction Line Size
1/2 in
For Line Length - Minimum
15 ft
Manufacturers Warranty Length
7 yr, 10 yr

Details

Item
Mini-Split Air Handler/Condenser
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
6,500 BtuH
Hz
60 Hz
EER
11.69
Phase
Single
Standards
AHRI Certified, cETL Approved, ETL Approved
Voltage
208/230V AC
Green Certification or Other Recognition
ENERGY STAR(R) Certified
HSPF
9 BTU/Wh
Outdoor Sound Level
50 dBA
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.0
Watts
1,540 W
Smart Connectivity
Wi-Fi
Heat Pump Heating Capacity - Minimum
5,700 BtuH
Control Location
Built-In
Cooling Capacity - Maximum
25,000 BtuH
Coverage Area - Maximum
1,000 sq ft
Amps
6.7 A, 6.78 A
Compressor Technology
Variable Output (Inverter)
Heating Watts
1,540 W
Heating Capacity - Heat Pump
30,000 BtuH
Includes Filtration
Air Filtering
Control Type
Electronic
Heating Method
Heat Pump
Compressor Type
Rotary
Coverage Area - Minimum
700 sq ft
Refrigerant Type
R-454B
Refrigerant Precharge
56.4 oz
Includes Air Filter
Air Filter Included
Indoor Head Mounting
Concealed Duct
Seacoast Corrosion Protection
Front and Rear Coil
Power Source
Hardwired
Airflow
1,853 cfm
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Concealed Duct, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 30,000 BtuH, Heating Watts 1,540 W, Not Applicable SEER, 11.69 EER, 9 BTU/Wh HSPF, 6.7 A, 6.78 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.