Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 25000 BtuH

  • Mfr # FPHW243D

  • Zoro # G015773750


product price: $2,979.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Includes
A2L Sensor
Voltage
208/230V AC
Standards
AHRI Certified, ETL Approved
EER
12.25
Outdoor Width
35 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW243D
Zoro #
G015773750
UPC #
724587448726
Country of Origin
China

Dimensions

Outdoor Width
35 3/8 in
Outdoor Depth
13 3/8 in
Outdoor Height
29 1/2 in
Liquid Line Size
3/8 in
Indoor Head Width
45 1/4 in
Indoor Head Height
13 1/4 in
Suction Line Size
5/8 in
For Line Length - Minimum
10 ft
Max. Line Length - Total System
98 ft
Indoor Head Depth
10 1/8 in
Manufacturers Warranty Length
7 yr, 10 yr

Details

Includes
A2L Sensor
Voltage
208/230V AC
Standards
AHRI Certified, ETL Approved
EER
12.25
Operation Mode - HVAC
Cooling/Heating
Item
Mini-Split Air Handler/Condenser
Hz
60 Hz
Cooling Capacity
8,000 BtuH
Phase
Single
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.5
Heating Method
Heat Pump
Refrigerant Precharge
70.6 oz
Coverage Area - Minimum
1,200 sq ft
Number of Speeds
Variable
Refrigerant Type
R-454B
For Application
ComfortPro
Smart Connectivity
Wi-Fi
Airflow
441 cfm, 559 cfm, 647 cfm, 706 cfm, 2,531 cfm
Amps
8.7 A, 9.3 A
Includes Filtration
Air Filtering
Programming Capability
Weekly Schedules
Heating Capacity - Heat Pump
25,000 BtuH
Heating Watts
1,954 W
Heat Pump Heating Capacity - Minimum
8,000 BtuH
Outdoor Sound Level
61 dBA
Control Location
App
Power Source
Hardwired
Compressor Technology
Variable Output (Inverter)
Indoor Head Mounting
Wall Mount
Includes Air Filter
Air Filter Included
Watts
1,959 W
Coverage Area - Maximum
1,400 sq ft
Cooling Capacity - Maximum
25,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 8,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 25,000 BtuH, Heating Watts 1,954 W, Not Applicable SEER, 12.25 EER, 8.7 A, 9.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.