Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 25000 BtuH

  • Mfr # FSHW243D

  • Zoro # G415773770


product price: $2,219.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
8,000 BtuH
Hz
60 Hz
HSPF
8.5 BTU/Wh
Outdoor Height
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSHW243D
Zoro #
G415773770
UPC #
724587448887
Country of Origin
China

Dimensions

Outdoor Height
25 5/8 in
Outdoor Depth
12 1/4 in
Outdoor Width
33 7/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
5/8 in
Indoor Head Width
45 1/4 in
Indoor Head Height
13 1/4 in
Max. Line Length - Total System
35 ft
Indoor Head Depth
10 in
For Line Length - Minimum
15 ft
Liquid Line Size
3/8 in

Details

Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
8,000 BtuH
Hz
60 Hz
HSPF
8.5 BTU/Wh
Voltage
208/230V AC
Phase
Single
Item
Mini-Split Air Handler/Condenser
Standards
AHRI Certified, cETL Approved, ETL Approved
EER
10.6
Compressor Type
Rotary
Cooling Capacity - Maximum
25,000 BtuH
Control Location
Built-In
Control Type
Electronic
Compressor Technology
Variable Output (Inverter)
Outdoor Sound Level
60 dBA
Includes Air Filter
Air Filter Included
Heating Capacity - Heat Pump
25,000 BtuH
Coverage Area - Maximum
1,500 sq ft
Amps
10 A, 9.5 A
Coverage Area - Minimum
1,400 sq ft
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Heating Watts
2,130 W
Includes Filtration
Air Filtering
Smart Connectivity
Wi-Fi
Watts
2,264 W
Heating Method
Heat Pump
Airflow
1,942 cfm
Refrigerant Precharge
47.7 oz
Power Source
Hardwired
Indoor Head Mounting
Wall Mount
Programming Capability
Weekly Schedules
Heat Pump Heating Capacity - Minimum
8,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
For Application
ComfortPro
Refrigerant Type
R-454B
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 8,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 25,000 BtuH, Heating Watts 2,130 W, Not Applicable SEER, 10.6 EER, 8.5 BTU/Wh HSPF, 10 A, 9.5 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.