Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 45000 BtuH

  • Mfr # FPHC363D

  • Zoro # G215773741


product price: $6,069.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

For Use With
FPHFR36A3D
Hz
60 Hz
SEER
19.5
Outdoor Width
37 3/8 in
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHC363D
Zoro #
G215773741
UPC #
724587448825
Country of Origin
China

Dimensions

Outdoor Width
37 3/8 in
Outdoor Depth
37 3/8 in
Outdoor Height
2 in
Indoor Head Width
33 1/8 in
Max. Line Length - Total System
164 ft
For Line Length - Minimum
25 ft
Indoor Head Height
10 3/4 in
Liquid Line Size
3/8 in
Suction Line Size
3/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Depth
33 1/8 in

Details

For Use With
FPHFR36A3D
Hz
60 Hz
SEER
19.5
Voltage
208/230V AC
Cooling Capacity
12,000 BtuH
Includes
Wireless Remote Control
Operation Mode - HVAC
Cooling/Heating
Standards
ENERGY STAR(R) Certified
HSPF
9.5 BTU/Wh
Item
Mini-Split Air Handler/Condenser
EER
12
Refrigerant Precharge
112.8 oz
Refrigerant Type
R-454B
Watts
3,000 W
Heating Method
Heat Pump
Includes Filtration
Air Filtering
Control Location
App
Number of Speeds
Variable
Includes Air Filter
Air Filter Included
Dehumidification Rate
9.6 pt/hr
Coverage Area - Maximum
2,500 sq ft
Compressor Technology
Variable Output (Inverter)
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Airflow
736 cfm, 883 cfm, 1,030 cfm
Number Of Indoor Units Supported
1
Indoor Head Mounting
Ceiling Mount
Smart Connectivity
Wi-Fi
Control Type
Electronic
Coverage Area - Minimum
2,000 sq ft
Amps
13.5 A, 14.2 A
Heat Pump Heating Capacity - Minimum
11,000 BtuH
Cooling Capacity - Maximum
45,000 BtuH
Compatible Air Handler Manufacturer Model Number
FPHSC36A3D
Filter Performance Rating
Odor Removal
Compressor Type
Rotary
Heating Capacity - Heat Pump
45,000 BtuH
Seacoast Corrosion Protection
Rear Coil
For Application
ComfortPro
Power Source
Hardwired
Remote Control Functions
Fan Speed, On/Off, Temperature
Outdoor Sound Level
74 dBA
Heating Watts
2,850 W

Description

Mini-Split Air Handler/Condenser, Ceiling Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 45,000 BtuH, Heating Watts 2,850 W, 19.5 SEER, 12 EER, 9.5 BTU/Wh HSPF, 13.5 A, 14.2 A Amps, 208/230V AC, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 9.6 pt/hr, Remote Control Functions Fan Speed, On/Off, Temperature, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.