Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 45000 BtuH

  • Mfr # FPHD363D

  • Zoro # G615773761


product price: $6,069.00
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Standards
AHRI Certified, cETL Approved, ETL Approved
Voltage
208/230V AC
Cooling Capacity
12,000 BtuH
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHD363D
Zoro #
G615773761
UPC #
724587448771
Country of Origin
China

Dimensions

Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
3/4 in
Max. Line Length - Total System
50 ft
Liquid Line Size
3/8 in

Details

Standards
AHRI Certified, cETL Approved, ETL Approved
Voltage
208/230V AC
Cooling Capacity
12,000 BtuH
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Hz
60 Hz
Phase
Single
Item
Mini-Split Air Handler/Condenser
EER
11.7
Operation Mode - HVAC
Cooling/Heating
Compressor Type
Rotary
Coverage Area - Minimum
2,000 sq ft
Indoor Head Mounting
Concealed Duct
Heat Pump Heating Capacity - Minimum
11,000 BtuH
Control Type
Electronic
Compressor Technology
Variable Output (Inverter)
Seacoast Corrosion Protection
Front and Rear Coil
Smart Connectivity
Wi-Fi
Includes Filtration
Air Filtering
Coverage Area - Maximum
3,000 sq ft
Refrigerant Type
R-454B
Heating Capacity - Heat Pump
45,000 BtuH
Heating Method
Heat Pump
Power Source
Hardwired
Cooling Capacity - Maximum
45,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.5
Control Location
Built-In
Includes Air Filter
Air Filter Included
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Concealed Duct, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 45,000 BtuH, Not Applicable SEER, 11.7 EER, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.