Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 10000BtuH, 400sqft

  • Mfr # FPHW093D

  • Zoro # G115773735


product price: $1,669.00
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Outdoor Height
23 in
Phase
Single
Operation Mode - HVAC
Cooling/Heating
Outdoor Width
31 7/8 in
Includes
A2L Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW093D
Zoro #
G115773735
UPC #
724587448696
Country of Origin
China

Dimensions

Outdoor Height
23 in
Outdoor Width
31 7/8 in
Outdoor Depth
11 in
Indoor Head Width
33 7/8 in
For Line Length - Minimum
10 ft
Indoor Head Height
11 1/4 in
Max. Line Length - Total System
66 ft
Manufacturers Warranty Length
7 yr, 10 yr
Liquid Line Size
1/4 in
Indoor Head Depth
8 1/2 in
Suction Line Size
3/8 in

Details

Phase
Single
Operation Mode - HVAC
Cooling/Heating
Includes
A2L Sensor
Item
Mini-Split Air Handler/Condenser
Voltage
208/230V AC
EER
13.65
Hz
60 Hz
Standards
AHRI Certified, ETL Approved
Cooling Capacity
3,600 BtuH
Compressor Technology
Variable Output (Inverter)
Seacoast Corrosion Protection
Front and Rear Coil
Heating Watts
659 W
Includes Filtration
Air Filtering
Coverage Area - Minimum
350 sq ft
Control Location
App
Number of Speeds
Variable
Heating Capacity - Heat Pump
10,000 BtuH
Power Source
Hardwired
Refrigerant Type
R-454B
Programming Capability
Weekly Schedules
Indoor Head Mounting
Wall Mount
Includes Air Filter
Air Filter Included
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
25.0
Heat Pump Heating Capacity - Minimum
3,600 BtuH
Watts
659 W
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
10,000 BtuH
Heating Method
Heat Pump
Refrigerant Precharge
35.3 oz
Coverage Area - Maximum
400 sq ft
Airflow
247 cfm, 294 cfm, 341 cfm, 382 cfm, 1,471 cfm
Amps
2.5 A, 3.1 A
For Application
ComfortPro
Outdoor Sound Level
53 dBA
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,600 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,000 BtuH, Heating Watts 659 W, Not Applicable SEER, 13.65 EER, 2.5 A, 3.1 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.