Zoro Homepage

Mini-SplitAirHand/Cond, 10000BtuH, 400sqft

  • Mfr # FSHW091C

  • Zoro # G215773758


product price: $1,289.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Outdoor Width
28 1/8 in
Hz
60 Hz
Voltage
115V AC
Outdoor Depth
9 1/2 in
HSPF
9 BTU/Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSHW091C
Zoro #
G215773758
UPC #
724587448856
Country of Origin
China

Dimensions

Outdoor Width
28 1/8 in
Outdoor Depth
9 1/2 in
Outdoor Height
21 1/4 in
Suction Line Size
3/8 in
Liquid Line Size
1/4 in
For Line Length - Minimum
15 ft
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
33 7/8 in
Indoor Head Depth
8 1/2 in
Indoor Head Height
11 1/4 in
Max. Line Length - Total System
35 ft

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,600 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,000 BtuH, Heating Watts 679 W, Not Applicable SEER, 12.5 EER, 9 BTU/Wh HSPF, 6.2 A, 6.7 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.