Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 13000BtuH, 550sqft

  • Mfr # FPHW121C

  • Zoro # G015773743


product price: $1,709.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Hz
60 Hz
Standards
AHRI Certified, ETL Approved
Outdoor Height
11 1/4 in
Operation Mode - HVAC
Cooling/Heating
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW121C
Zoro #
G015773743
UPC #
724587448689
Country of Origin
China

Dimensions

Outdoor Height
11 1/4 in
Outdoor Depth
8 1/2 in
Outdoor Width
33 7/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
33 7/8 in
For Line Length - Minimum
10 ft
Max. Line Length - Total System
66 ft
Indoor Head Height
11 1/4 in
Suction Line Size
3/8 in
Indoor Head Depth
8 1/2 in
Liquid Line Size
1/4 in

Details

Hz
60 Hz
Standards
AHRI Certified, ETL Approved
Operation Mode - HVAC
Cooling/Heating
Voltage
115V AC
EER
12.25
Cooling Capacity
4,000 BtuH
Phase
Single
Item
Mini-Split Air Handler/Condenser
Seacoast Corrosion Protection
Front and Rear Coil
Smart Connectivity
Wi-Fi
For Application
ComfortPro
Power Source
Hardwired
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Refrigerant Precharge
35.3 oz
Includes Air Filter
Air Filter Included
Refrigerant Type
R-454B
Heating Capacity - Heat Pump
13,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0
Indoor Head Mounting
Wall Mount
Heating Method
Heat Pump
Airflow
253 cfm, 312 cfm, 365 cfm, 394 cfm, 1,471 cfm
Watts
980 W
Coverage Area - Maximum
550 sq ft
Programming Capability
Weekly Schedules
Outdoor Sound Level
53 dBA
Amps
6 A, 6.4 A
Cooling Capacity - Maximum
13,000 BtuH
Number of Speeds
Variable
Control Location
App
Compressor Technology
Variable Output (Inverter)
Heating Watts
960 W
Includes Filtration
Air Filtering
Coverage Area - Minimum
450 sq ft
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 13,000 BtuH, Heating Watts 960 W, Not Applicable SEER, 12.25 EER, 6 A, 6.4 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.