Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 13000BtuH, 550sqft

  • Mfr # FPHW123D

  • Zoro # G815773738


product price: $1,841.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

EER
12.25
Operation Mode - HVAC
Cooling/Heating
Standards
AHRI Certified, ETL Approved
Hz
60 Hz
Outdoor Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHW123D
Zoro #
G815773738
UPC #
724587448702
Country of Origin
China

Dimensions

Outdoor Height
23 in
Outdoor Depth
11 in
Outdoor Width
31 7/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
33 7/8 in
Indoor Head Height
11 1/4 in
Liquid Line Size
1/4 in
For Line Length - Minimum
10 ft
Max. Line Length - Total System
66 ft
Indoor Head Depth
8 1/2 in
Suction Line Size
3/8 in

Details

Item
Mini-Split Air Handler/Condenser
EER
12.25
Operation Mode - HVAC
Cooling/Heating
Standards
AHRI Certified, ETL Approved
Hz
60 Hz
Includes
A2L Sensor
Cooling Capacity
4,000 BtuH
Voltage
208/230V AC
Phase
Single
For Use With
FPHSR12A3D
Heating Method
Heat Pump
Refrigerant Precharge
38.1 oz
Refrigerant Type
R-454B
Power Source
Hardwired
Amps
4.1 A, 4.3 A
Indoor Head Mounting
Wall Mount
Smart Connectivity
Wi-Fi
For Application
ComfortPro
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Control Location
App
Number of Speeds
Variable
Includes Air Filter
Air Filter Included
Cooling Capacity - Maximum
13,000 BtuH
Airflow
253 cfm, 312 cfm, 365 cfm, 394 cfm, 1,471 cfm
Seacoast Corrosion Protection
Front and Rear Coil
Heating Capacity - Heat Pump
13,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
23.0
Compressor Technology
Variable Output (Inverter)
Programming Capability
Weekly Schedules
Coverage Area - Minimum
450 sq ft
Heating Watts
926 W
Watts
980 W
Coverage Area - Maximum
550 sq ft
Includes Filtration
Air Filtering
Outdoor Sound Level
53 dBA
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 13,000 BtuH, Heating Watts 926 W, Not Applicable SEER, 12.25 EER, 4.1 A, 4.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.