Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 13000BtuH, 550sqft

  • Mfr # FSHW121C

  • Zoro # G415773756


product price: $1,369.00
/ea
Free Shipping & Returns

Key Features

Standards
AHRI Certified, cETL Approved, ETL Approved
Voltage
115V AC
HSPF
8.5 BTU/Wh
Outdoor Depth
9 1/2 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSHW121C
Zoro #
G415773756
UPC #
724587448863
Country of Origin
China

Dimensions

Outdoor Depth
9 1/2 in
Outdoor Height
21 1/4 in
Outdoor Width
28 1/8 in
Suction Line Size
3/8 in
Indoor Head Depth
8 1/2 in
Indoor Head Height
11 1/4 in
For Line Length - Minimum
15 ft
Max. Line Length - Total System
35 ft
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
33 7/8 in
Liquid Line Size
1/4 in

Details

Standards
AHRI Certified, cETL Approved, ETL Approved
Voltage
115V AC
HSPF
8.5 BTU/Wh
Phase
Single
Hz
60 Hz
EER
10.2
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
4,000 BtuH
Item
Mini-Split Air Handler/Condenser
Programming Capability
Weekly Schedules
Outdoor Sound Level
53 dBA
Heating Method
Heat Pump
Airflow
1,295 cfm
Watts
1,176 W
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Compressor Technology
Variable Output (Inverter)
Seacoast Corrosion Protection
Front and Rear Coil
Coverage Area - Maximum
550 sq ft
Compressor Type
Rotary
Control Type
Electronic
Heating Capacity - Heat Pump
13,000 BtuH
Refrigerant Precharge
21.9 oz
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.0
Coverage Area - Minimum
450 sq ft
Amps
10.7 A, 9.6 A
Cooling Capacity - Maximum
13,000 BtuH
Indoor Head Mounting
Wall Mount
Heating Watts
1,034 W
Includes Filtration
Air Filtering
Includes Air Filter
Air Filter Included
For Application
ComfortPro
Refrigerant Type
R-454B
Control Location
Built-In
Power Source
Hardwired
Smart Connectivity
Wi-Fi
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 13,000 BtuH, Heating Watts 1,034 W, Not Applicable SEER, 10.2 EER, 8.5 BTU/Wh HSPF, 10.7 A, 9.6 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.