Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 14500BtuH, 550sqft

  • Mfr # FPHC123D

  • Zoro # G815773752


product price: $3,079.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Outdoor Depth
11 in
Cooling Capacity
4,300 BtuH
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operation Mode - HVAC
Cooling/Heating
Outdoor Height
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHC123D
Zoro #
G815773752
UPC #
724587448795
Country of Origin
China

Dimensions

Outdoor Depth
11 in
Outdoor Height
22 7/8 in
Outdoor Width
31 7/8 in
Suction Line Size
3/8 in
Indoor Head Depth
22 1/2 in
Indoor Head Height
8 1/2 in
Max. Line Length - Total System
35 ft
For Line Length - Minimum
15 ft
Liquid Line Size
1/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
22 1/2 in

Details

Cooling Capacity
4,300 BtuH
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Item
Mini-Split Air Handler/Condenser
Operation Mode - HVAC
Cooling/Heating
Hz
60 Hz
EER
12
Standards
AHRI Certified, cETL Approved, ETL Approved
HSPF
9.5 BTU/Wh
Phase
Single
Voltage
208/230V AC
Number of Speeds
3
Refrigerant Type
R-454B
Control Location
Built-In
Heat Pump Heating Capacity - Minimum
5,500 BtuH
Outdoor Sound Level
64 dBA
Heating Watts
1,000 W
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
14,500 BtuH
Includes Filtration
Air Filtering
Power Source
Hardwired
Compressor Type
Rotary
Refrigerant Precharge
38.1 oz
Control Type
Electronic
Airflow
1,354 cfm
Heating Method
Heat Pump
Heating Capacity - Heat Pump
18,000 BtuH
Watts
1,000 W
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
For Application
ComfortPro
Compressor Technology
Variable Output (Inverter)
Programming Capability
Weekly Schedules
Amps
4.25 A, 4.3 A
Indoor Head Mounting
Ceiling Mount
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Seacoast Corrosion Protection
Front and Rear Coil
Coverage Area - Minimum
450 sq ft
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Ceiling Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,000 W, Not Applicable SEER, 12 EER, 9.5 BTU/Wh HSPF, 4.25 A, 4.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.