Zoro Homepage

Mini-SplitAirHand/Cond, 14500BtuH, 550sqft

  • Mfr # FPHD123D

  • Zoro # G015773736


product price: $3,079.00
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Outdoor Width
31 7/8 in
HSPF
9.5 BTU/Wh
Outdoor Depth
11 in
Hz
60 Hz
Standards
AHRI Certified, cETL Approved, ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHD123D
Zoro #
G015773736
UPC #
724587448740
Country of Origin
China

Dimensions

Outdoor Width
31 7/8 in
Outdoor Depth
11 in
Outdoor Height
22 7/8 in
Indoor Head Depth
17 5/8 in
For Line Length - Minimum
15 ft
Indoor Head Height
7 1/2 in
Indoor Head Width
35 7/8 in
Max. Line Length - Total System
35 ft
Suction Line Size
3/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Liquid Line Size
1/4 in

Details

HSPF
9.5 BTU/Wh
Item
Mini-Split Air Handler/Condenser
Hz
60 Hz
Standards
AHRI Certified, cETL Approved, ETL Approved
Phase
Single
Voltage
208/230V AC
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Cooling Capacity
4,300 BtuH
EER
11.71
Operation Mode - HVAC
Cooling/Heating
Control Location
Built-In
Airflow
1,354 cfm
Watts
1,025 W
Heat Pump Heating Capacity - Minimum
5,300 BtuH
Indoor Head Mounting
Concealed Duct
Heating Watts
1,000 W
Heating Capacity - Heat Pump
18,000 BtuH
Seacoast Corrosion Protection
Front and Rear Coil
Compressor Technology
Variable Output (Inverter)
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Refrigerant Precharge
38.1 oz
Control Type
Electronic
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
550 sq ft
Includes Filtration
Air Filtering
Refrigerant Type
R-454B
Amps
4.3 A, 4.5 A
Coverage Area - Minimum
450 sq ft
Heating Method
Heat Pump
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
14,500 BtuH
Power Source
Hardwired
Outdoor Sound Level
52 dBA
Compressor Type
Rotary
Number Of Indoor Units Supported
1

Description

Mini-Split Air Handler/Condenser, Concealed Duct, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,000 W, Not Applicable SEER, 11.71 EER, 9.5 BTU/Wh HSPF, 4.3 A, 4.5 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.