Zoro Homepage

Mini-SplitAirHandler, 10000BtuH, 400sqft

  • Mfr # FAHFW09A3D

  • Zoro # G415705634


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
A2L Sensor
Cooling Capacity
3,600 BtuH
Hz
60 Hz
Phase
Single
Standards
AHRI Certified, ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAHFW09A3D
Zoro #
G415705634
UPC #
724587448924
Country of Origin
China

Dimensions

Indoor Head Width
33 7/8 in
Indoor Head Height
11 1/4 in
Liquid Line Size
1/4 in
Suction Line Size
3/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Depth
8 1/2 in

Details

Includes
A2L Sensor
Cooling Capacity
3,600 BtuH
Hz
60 Hz
Phase
Single
Standards
AHRI Certified, ETL Approved
Voltage
208/230V AC
Operation Mode - HVAC
Cooling/Heating
EER
13.65
Item
Mini-Split Air Handler
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
25.0
Includes Filtration
Air Filtering
Watts
659 W
Refrigerant Type
R-454B
Includes Air Filter
Air Filter Included
Heating Watts
659 W
Indoor Head Mounting
Wall Mount
Seacoast Corrosion Protection
Front and Rear Coil
Heating Capacity - Heat Pump
10,000 BtuH
Cooling Capacity - Maximum
10,000 BtuH
Number of Speeds
Variable
Smart Connectivity
Wi-Fi
Control Location
App
Heat Pump Heating Capacity - Minimum
3,600 BtuH
Refrigerant Precharge
35.3 oz
Amps
2.5 A, 3.1 A
Coverage Area - Maximum
400 sq ft
For Application
ComfortPro
Outdoor Sound Level
53 dBA
Airflow
247 cfm, 294 cfm, 341 cfm, 382 cfm, 1,471 cfm
Programming Capability
Weekly Schedules
Coverage Area - Minimum
350 sq ft
Heating Method
Heat Pump

Description

Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 3,600 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 10,000 BtuH, Heating Watts 659 W, Not Applicable SEER, 13.65 EER, 2.5 A, 3.1 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.