Zoro Homepage

Mini-SplitAirHandler, 14500BtuH, 550sqft

  • Mfr # FPHFC12A3D

  • Zoro # G615773754


product price: $1,389.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Phase
Single
Standards
AHRI Certified, ETL Approved
Cooling Capacity
4,300 BtuH
Includes
A2L Sensor
EER
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFC12A3D
Zoro #
G615773754
UPC #
724587449037
Country of Origin
China

Dimensions

Indoor Head Depth
22 1/2 in
Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
3/8 in
Indoor Head Width
22 1/2 in
Indoor Head Height
8 1/2 in
Max. Line Length - Total System
130 ft
Liquid Line Size
1/4 in

Details

Phase
Single
Standards
AHRI Certified, ETL Approved
Cooling Capacity
4,300 BtuH
Includes
A2L Sensor
EER
12
Operation Mode - HVAC
Cooling/Heating
Voltage
208/230V AC
Item
Mini-Split Air Handler
Hz
60 Hz
Includes Filtration
Air Filtering
Remote Control Functions
Fan Speed
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Watts
1,000 W
Seacoast Corrosion Protection
Front and Rear Coil
For Application
ComfortPro
Coverage Area - Minimum
450 sq ft
Coverage Area - Maximum
550 sq ft
Number of Speeds
Variable
Heating Capacity - Heat Pump
18,000 BtuH
Smart Connectivity
Wi-Fi
Compressor Technology
Variable Output (Inverter)
Outdoor Sound Level
64 dBA
Amps
4.25 A, 4.3 A
Indoor Head Mounting
Ceiling Mount
Includes Air Filter
Air Filter Included
Programming Capability
Weekly Schedules
Refrigerant Type
R-454B
Heating Method
Heat Pump
Heating Watts
1,000 W
Heat Pump Heating Capacity - Minimum
5,500 BtuH
Cooling Capacity - Maximum
14,500 BtuH
Airflow
235 cfm, 294 cfm, 341 cfm, 1,354 cfm
Control Location
App
Refrigerant Precharge
38.1 oz
Power Source
Hardwired

Description

Mini-Split Air Handler, Ceiling Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 4,300 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 18,000 BtuH, Heating Watts 1,000 W, Not Applicable SEER, 12 EER, 4.25 A, 4.3 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Remote Control Functions Fan Speed, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.