Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHandler, 19000BtuH, 1000sqft

  • Mfr # FAHFW18A3D

  • Zoro # G215705636


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Phase
Single
Includes
A2L Sensor
Operation Mode - HVAC
Cooling/Heating
Standards
AHRI Certified, ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAHFW18A3D
Zoro #
G215705636
UPC #
724587448948
Country of Origin
China

Dimensions

Indoor Head Height
13 1/4 in
Liquid Line Size
1/4 in
Suction Line Size
1/2 in
Indoor Head Width
45 1/4 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Depth
10 1/8 in

Details

Voltage
208/230V AC
Phase
Single
Includes
A2L Sensor
Operation Mode - HVAC
Cooling/Heating
Standards
AHRI Certified, ETL Approved
EER
12.95
Item
Mini-Split Air Handler
Cooling Capacity
6,500 BtuH
Hz
60 Hz
Includes Filtration
Air Filtering
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
19,000 BtuH
Number of Speeds
Variable
Coverage Area - Maximum
1,000 sq ft
Heat Pump Heating Capacity - Minimum
6,500 BtuH
Heating Capacity - Heat Pump
19,000 BtuH
Programming Capability
Weekly Schedules
Outdoor Sound Level
58 dBA
Heating Method
Heat Pump
Coverage Area - Minimum
700 sq ft
Control Location
App
Indoor Head Mounting
Wall Mount
Smart Connectivity
Wi-Fi
Refrigerant Precharge
53 oz
Seacoast Corrosion Protection
Front and Rear Coil
Power Source
Hardwired
Includes Air Filter
Air Filter Included
Watts
1,390 W
For Application
ComfortPro
Airflow
382 cfm, 482 cfm, 588 cfm, 647 cfm, 1,942 cfm
Refrigerant Type
R-454B
Amps
6.1 A, 6.5 A
Heating Watts
1,426 W
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.0

Description

Mini-Split Air Handler, Wall Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 6,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 19,000 BtuH, Heating Watts 1,426 W, Not Applicable SEER, 12.95 EER, 6.1 A, 6.5 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.