Zoro Homepage

Mini-SplitAirHandler, 29000BtuH, 1000sqft

  • Mfr # FPHFD18A3D

  • Zoro # G915773768


product price: $1,749.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Standards
AHRI Certified, ETL Approved
EER
11.7
Includes
A2L Sensor
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
5,400 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFD18A3D
Zoro #
G915773768
UPC #
724587448993
Country of Origin
China

Dimensions

Indoor Head Depth
27 1/2 in
Liquid Line Size
1/4 in
Suction Line Size
1/2 in
Indoor Head Height
9 5/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Width
31 1/2 in
Max. Line Length - Total System
150 ft

Details

Item
Mini-Split Air Handler
Standards
AHRI Certified, ETL Approved
EER
11.7
Includes
A2L Sensor
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
5,400 BtuH
Hz
60 Hz
Voltage
208/230V AC
Phase
Single
Indoor Head Mounting
Concealed Duct
Heat Pump Heating Capacity - Minimum
5,400 BtuH
Control Location
App
Compressor Technology
Variable Output (Inverter)
Refrigerant Type
R-454B
Coverage Area - Minimum
700 sq ft
Number of Speeds
Variable
Seacoast Corrosion Protection
Front and Rear Coil
Includes Filtration
Air Filtering
Smart Connectivity
Wi-Fi
Programming Capability
Weekly Schedules
For Application
ComfortPro
Remote Control Functions
Fan Speed
Amps
6.6 A, 6.8 A
Power Source
Hardwired
Refrigerant Precharge
56.4 oz
Heating Capacity - Heat Pump
29,000 BtuH
Heating Method
Heat Pump
Coverage Area - Maximum
1,000 sq ft
Watts
1,538 W
Airflow
1,853 cfm
Includes Air Filter
Air Filter Included
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.0
Heating Watts
1,538 W
Cooling Capacity - Maximum
29,000 BtuH

Description

Mini-Split Air Handler, Concealed Duct, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 5,400 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 29,000 BtuH, Heating Watts 1,538 W, Not Applicable SEER, 11.7 EER, 6.6 A, 6.8 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Weekly Schedules, Remote Control Functions Fan Speed, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.