Zoro Homepage

Mini-SplitAirHandler, 30000BtuH, 1500sqft

  • Mfr # FPHFC24A3D

  • Zoro # G115773766


product price: $1,989.00
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operation Mode - HVAC
Cooling/Heating
Phase
Single
HSPF
24,000 BTU/Wh
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFC24A3D
Zoro #
G115773766
UPC #
724587449051
Country of Origin
China

Dimensions

Indoor Head Height
9 1/4 in
Indoor Head Width
33 1/8 in
Liquid Line Size
3/8 in
Suction Line Size
5/8 in
Max. Line Length - Total System
35 ft
For Line Length - Minimum
25 ft
Manufacturers Warranty Length
7 yr, 10 yr
Indoor Head Depth
33 1/8 in

Details

Green Certification or Other Recognition
ENERGY STAR(R) Certified
Operation Mode - HVAC
Cooling/Heating
Phase
Single
HSPF
24,000 BTU/Wh
Hz
60 Hz
Voltage
208/230V AC
Standards
AHRI Certified, cETL Approved, ETL Approved
Cooling Capacity
10,900 BtuH
EER
12
Item
Mini-Split Air Handler
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Coverage Area - Maximum
1,500 sq ft
Coverage Area - Minimum
1,400 sq ft
For Application
ComfortPro
Airflow
2,235 cfm
Outdoor Sound Level
71 dBA
Seacoast Corrosion Protection
Front and Rear Coil
Control Location
Built-In
Amps
8.5 A
Heat Pump Heating Capacity - Minimum
8,200 BtuH
Refrigerant Precharge
74.1 oz
Control Type
Electronic
Power Source
Hardwired
Heating Capacity - Heat Pump
34,000 BtuH
Watts
2,000 W
Compressor Type
Rotary
Smart Connectivity
Wi-Fi
Includes Air Filter
Air Filter Included
Indoor Head Mounting
Ceiling Mount
Programming Capability
Weekly Schedules
Heating Method
Heat Pump
Refrigerant Type
R-454B
Includes Filtration
Air Filtering
Compressor Technology
Variable Output (Inverter)
Cooling Capacity - Maximum
30,000 BtuH
Number of Speeds
3
Heating Watts
2,000 W

Description

Mini-Split Air Handler, Ceiling Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 10,900 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 34,000 BtuH, Heating Watts 2,000 W, Not Applicable SEER, 12 EER, 24,000 BTU/Wh HSPF, 8.5 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Programming Capability Weekly Schedules, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.