Zoro Homepage

Mini-SplitAirHandler, 30000BtuH, 1500sqft

  • Mfr # FPHFD24A3D

  • Zoro # G715773753


product price: $1,989.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Phase
Single
Cooling Capacity
10,900 BtuH
HSPF
9.5 BTU/Wh
Standards
AHRI Certified, cETL Approved, ETL Approved
Operation Mode - HVAC
Cooling/Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHFD24A3D
Zoro #
G715773753
UPC #
724587449006
Country of Origin
China

Dimensions

Indoor Head Height
9 5/8 in
Indoor Head Width
43 1/4 in
Max. Line Length - Total System
35 ft
Suction Line Size
5/8 in
Indoor Head Depth
27 1/2 in
For Line Length - Minimum
25 ft
Liquid Line Size
3/8 in
Manufacturers Warranty Length
7 yr, 10 yr

Details

Phase
Single
Cooling Capacity
10,900 BtuH
HSPF
9.5 BTU/Wh
Standards
AHRI Certified, cETL Approved, ETL Approved
Operation Mode - HVAC
Cooling/Heating
Voltage
208/230V AC
Hz
60 Hz
Item
Mini-Split Air Handler
EER
11.71
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Compressor Type
Rotary
Watts
2,050 W
Coverage Area - Maximum
1,500 sq ft
Seacoast Corrosion Protection
Front and Rear Coil
Smart Connectivity
Wi-Fi
Cooling Capacity - Maximum
30,000 BtuH
Control Location
Built-In
Outdoor Sound Level
53 dBA
Heating Method
Heat Pump
Power Source
Hardwired
Control Type
Electronic
Airflow
2,235 cfm
Heating Watts
2,050 W
Refrigerant Type
R-454B
Amps
9.2 A, 9.4 A
Coverage Area - Minimum
1,400 sq ft
Compressor Technology
Variable Output (Inverter)
Includes Filtration
Air Filtering
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Heating Capacity - Heat Pump
34,000 BtuH
Heat Pump Heating Capacity - Minimum
8,200 BtuH
Includes Air Filter
Air Filter Included
Refrigerant Precharge
74.1 oz
Indoor Head Mounting
Ceiling Mount

Description

Mini-Split Air Handler, Ceiling Mount, Number Of Indoor Units Supported Not Applicable, Operation Mode - HVAC Cooling/Heating, 10,900 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 34,000 BtuH, Heating Watts 2,050 W, Not Applicable SEER, 11.71 EER, 9.5 BTU/Wh HSPF, 9.2 A, 9.4 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Front and Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.