Zoro Homepage

Mini-SplitCondenser, 22000BtuH, 1000sqft

  • Mfr # FPHMR18A3D

  • Zoro # G716060432


product price: $1,719.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Coverage Area - Minimum
700 sq ft
Compressor Technology
Variable Output (Inverter)
Standards
ENERGY STAR(R) Certified
Seacoast Corrosion Protection
Rear Coil
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHMR18A3D
Zoro #
G716060432
UPC #
724587449259
Country of Origin
China

Dimensions

Outdoor Depth
12 1/4 in
Max. Line Length - Total System
164 ft
Outdoor Width
33 7/8 in
Outdoor Height
26 3/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Suction Line Size
3/8 in
For Line Length - Minimum
25 ft
Liquid Line Size
1/4 in

Description

Mini-Split Condenser, Not Applicable, Number Of Indoor Units Supported 2, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 30,000 BtuH, Heating Watts 1,364 W, 22 SEER, 13.3 EER, 10 BTU/Wh HSPF, 5.83 A, 6.05 A Amps, 208/230V AC, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.4 pt/hr, Remote Control Functions Fan Speed, On/Off, Temperature, Seacoast Corrosion Protection Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.