Zoro Homepage

Mini-SplitCondenser, 31000BtuH, 1500sqft

  • Mfr # FPHMR27A3D

  • Zoro # G916060430


product price: $2,569.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Remote Control Functions
Fan Speed, On/Off, Temperature
Refrigerant Precharge
76.2 oz
Heat Pump Heating Capacity - Minimum
20,100 BtuH
Outdoor Depth
14 1/8 in
Amps
10 A, 9.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHMR27A3D
Zoro #
G916060430
UPC #
724587449266
Country of Origin
China

Dimensions

Outdoor Depth
14 1/8 in
For Line Length - Minimum
25 ft
Outdoor Height
32 7/8 in
Manufacturers Warranty Length
7 yr, 10 yr
Liquid Line Size
1/4 in
Suction Line Size
1/4 in
Outdoor Width
38 3/8 in
Max. Line Length - Total System
230 ft

Description

Mini-Split Condenser, Not Applicable, Number Of Indoor Units Supported 3, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 44,000 BtuH, Heating Watts 2,200 W, 23 SEER, 12.85 EER, 10 BTU/Wh HSPF, 10 A, 9.3 A Amps, 208/230V AC, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 3 pt/hr, Remote Control Functions Fan Speed, On/Off, Temperature, Seacoast Corrosion Protection Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.