Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitCondenser, 46800BtuH, 2500sqft

  • Mfr # FPHMR36A3D

  • Zoro # G316060429


product price: $3,369.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Remote Control Functions
Fan Speed, On/Off, Temperature
Heating Capacity - Heat Pump
54,000 BtuH
Cooling Capacity - Maximum
46,800 BtuH
Dehumidification Rate
4.3 pt/hr
Refrigerant Type
R-454B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPHMR36A3D
Zoro #
G316060429
UPC #
724587449273
Country of Origin
China

Dimensions

Manufacturers Warranty Length
7 yr, 10 yr
For Line Length - Minimum
25 ft
Outdoor Width
38 3/8 in
Liquid Line Size
1/4 in
Max. Line Length - Total System
230 ft
Outdoor Height
32 7/8 in
Suction Line Size
1/4 in
Outdoor Depth
14 1/8 in

Details

Remote Control Functions
Fan Speed, On/Off, Temperature
Heating Capacity - Heat Pump
54,000 BtuH
Cooling Capacity - Maximum
46,800 BtuH
Dehumidification Rate
4.3 pt/hr
Refrigerant Type
R-454B
Number of Speeds
Variable
HSPF
10 BTU/Wh
Voltage
208/230V AC
Outdoor Sound Level
64 dBA
Power Source
Hardwired
Control Location
Handheld Remote
Item
Mini-Split Condenser
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
23.0
Heating Method
Heat Pump
Amps
12.5 A, 12.8 A
Standards
ENERGY STAR(R) Certified
Coverage Area - Maximum
2,500 sq ft
Refrigerant Precharge
105.6 oz
EER
12.85
Compressor Type
Rotary
Airflow
3,357 cfm
Cooling Capacity
9,000 BtuH
Includes Air Filter
Air Filter Included
Hz
60 Hz
Coverage Area - Minimum
2,000 sq ft
Operation Mode - HVAC
Cooling/Heating
Watts
2,700 W
Heating Watts
2,700 W
Compressor Technology
Variable Output (Inverter)
SEER
22
Control Type
Electronic
Heat Pump Heating Capacity - Minimum
9,000 BtuH
Includes
A2L Sensor
Filter Performance Rating
Odor Removal
Seacoast Corrosion Protection
Rear Coil
Number Of Indoor Units Supported
4

Description

Mini-Split Condenser, Not Applicable, Number Of Indoor Units Supported 4, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 54,000 BtuH, Heating Watts 2,700 W, 22 SEER, 12.85 EER, 10 BTU/Wh HSPF, 12.5 A, 12.8 A Amps, 208/230V AC, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 4.3 pt/hr, Remote Control Functions Fan Speed, On/Off, Temperature, Seacoast Corrosion Protection Rear Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.