Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitCondenser, 54600BtuH, 2500sqft

  • Mfr # FPHMR42A3D

  • Zoro # G815773745


product price: $3,749.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Outdoor Depth
14 1/8 in
Standards
AHRI Certified, ETL Approved
Cooling Capacity
9,000 BtuH
Includes
A2L Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPHMR42A3D
Zoro #
G815773745
UPC #
724587449280
Country of Origin
China

Dimensions

Outdoor Depth
14 1/8 in
Outdoor Width
38 3/8 in
Outdoor Height
32 7/8 in
Max. Line Length - Total System
262 ft
Manufacturers Warranty Length
7 yr, 10 yr
Liquid Line Size
1/4 in
Suction Line Size
3/8 in

Details

Voltage
208/230V AC
Standards
AHRI Certified, ETL Approved
Cooling Capacity
9,000 BtuH
Includes
A2L Sensor
Item
Mini-Split Condenser
EER
12
Operation Mode - HVAC
Cooling/Heating
Phase
Single
Hz
60 Hz
Heating Watts
4,000 W
Indoor Head Mounting
Wall Mount
Seacoast Corrosion Protection
Front and Rear Coil
Cooling Capacity - Maximum
54,600 BtuH
Coverage Area - Maximum
2,500 sq ft
Heating Method
Heat Pump
Coverage Area - Minimum
2,000 sq ft
For Application
ComfortPro
Compressor Technology
Variable Output (Inverter)
Power Source
Hardwired
Amps
15.5 A, 18 A
Programming Capability
Weekly Schedules
Watts
3,910 W
Airflow
3,357 cfm
Refrigerant Type
R-454B
Smart Connectivity
Wi-Fi
Heating Capacity - Heat Pump
58,000 BtuH
Outdoor Sound Level
64 dBA
Heat Pump Heating Capacity - Minimum
9,000 BtuH
Includes Filtration
Air Filtering
Refrigerant Precharge
105.8 oz
Control Location
App
Number of Speeds
Variable
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.0
Number Of Indoor Units Supported
5

Description

Mini-Split Condenser, Wall Mount, Number Of Indoor Units Supported 5, Operation Mode - HVAC Cooling/Heating, 9,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 58,000 BtuH, Heating Watts 4,000 W, Not Applicable SEER, 12 EER, 15.5 A, 18 A Amps, 208/230V AC, Single Phase, 60 Hz Hz, Control Type Not Applicable, Programming Capability Not Programmable, Remote Control Functions No Remote Control, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.