Zoro Homepage

Packaged Packaged Terminal Air Conditioner, 10200BtuH

  • Mfr # PDE09K3SGR3

  • Zoro # G312648447


product price: $1,157.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cooling Capacity
9,900 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
9,900 BtuH
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE09K3SGR3
Zoro #
G312648447
UPC #
724587446449
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Depth
21 1/2 in
Height
16 in
Width
42 in
Sleeve Width (In.)
42 in

Details

Cooling Capacity
9,900 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Electric Heat
Heating Capacity - Electric
9,900 BtuH
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-20P
Seacoast Corrosion Protection
Front and Rear Coil
EER
12.5
Hz
60 Hz
Includes
Lift-Out Air Filters
Phase
Single
Item
Packaged Terminal Air Conditioner
Refrigerant Type
R-32
Requires
Wall Sleeve
Amps
3.6/3.9 A
Watts
810 W
Cooling Capacity - Maximum
10,200 BtuH
Compressor Type
Rotary
Coverage Area - Maximum
400 sq ft
Coverage Area - Minimum
350 sq ft
Includes Air Filter
Air Filter Included
Mounting Sleeve Included
Sleeve Not Included

Description

Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,900 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 9,900 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Not Make-Up Capable, 12.5 EER, 3.6/3.9 A Amps, 810 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.