Zoro Homepage

Packaged Term Air Conditioner, 7300 BtuH

  • Mfr # PDH07R3SGR3

  • Zoro # G012648297


product price: $1,289.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Cooling Capacity
7,000 BtuH
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump
Heating Capacity - Heat Pump
7,200 BtuH
Voltage
265V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDH07R3SGR3
Zoro #
G012648297
UPC #
724587446548
Country of Origin
China

Dimensions

Fits Wall Sleeve - H x W x D
16 in x 42 in x 13-3/4 in
Width
42 in
Sleeve Length
13 3/4 in
Sleeve Height
16 in
Sleeve Width (In.)
42 in
Height
16 in
Depth
21 1/2 in

Description

Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 7,200 BtuH, Outside Make-Up Air Not Make-Up Capable, 13.0 EER, Reverse Cycle Heat COP 3.6, 2.1 A Amps, 560 W Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 7-20P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.